5531MHV-24AQ
Edwards Signaling Audible Signaling Devices, 5531MHV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5531MHV-24AQ

Edwards Signaling Audible Signaling Devices, 5531MHV Series

5531MHV-24AQ

Edwards Signaling Audible Signaling Devices, 5531MHV Series
Adap High Vol 4 In 4 Out 24V Ac/Dc
MFG Item Number
5531MHV-24AQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 5531MHV Series
Item #
5531MHV-24AQ
Adap High Vol 4 In 4 Out 24V Ac/Dc

5531MHV Series Information

  • 113 dB at 10 Feet
  • PLC Compatible
  • 55 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5531MHV Series Adaptatone Millennium is a high volume, 30 watt heavy duty industrial signaling device capable of producing volume‑controlled, high‑decibel tones. Four tones can be activated from field‑wired, normally open contacts, or a 24 VDC or 120 VAC external voltage source such as the output of a PLC. Normally open contacts can be obtained from the Cat. No. 5538‑4 and/or Cat. No. 5538‑4R Adaptatone Signal Actuators.

The unit uses a microprocessor circuit to create 27 distinctive tones, selected by setting miniature dip switches within the unit. The tones programmed operate on a pyramid type priority system in which a switch with a programmed tone takes priority over all switches that follow it.

Designed for industrial applications including emergency warning systems, plant evacuation and security intrusion alarms, process monitoring, shift start and dismissal horns, and paging signals.

The 5531M is designed for either 1/2" (13mm) conduit or surface mounting.

Specifications

Specifications
Manufacturer Part Number 5531MHV-24AQ
Manufacturer Edwards Signaling
Product Series 5531MHV
Family Series Edwards Signaling Audible Signaling Devices, 5531MHV Series
Description Adap High Vol 4 In 4 Out 24V Ac/Dc
Nominal Voltage 24 VAC, 24 VDC
Number of Tones 27
Mounting Conduit, Surface
PLC Compatible Yes
Current Rating 1.14-1.73 A
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CE, cUL, TUV, UL
Net Weight 10.94 lbs
Gross Weight 10.94 lbs