5531MHV-24Y6
Edwards Signaling Audible Signaling Devices, 5531MHV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5531MHV-24Y6 Edwards Signaling Audible Signaling Devices, 5531MHV Series, Adap High Vol 4 In 4 Out 120-240V

MFG Item Number
5531MHV-24Y6

5531MHV-24Y6 Edwards Signaling Audible Signaling Devices, 5531MHV Series, Adap High Vol 4 In 4 Out 120-240V

MFG Item Number
5531MHV-24Y6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 5531MHV Series
Item #
5531MHV-24Y6
Adap High Vol 4 In 4 Out 120-240V

5531MHV Series Information

  • 113 dB at 10 Feet
  • PLC Compatible
  • 55 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5531MHV Series Adaptatone Millennium is a high volume, 30 watt heavy duty industrial signaling device capable of producing volume‑controlled, high‑decibel tones. Four tones can be activated from field‑wired, normally open contacts, or a 24 VDC or 120 VAC external voltage source such as the output of a PLC. Normally open contacts can be obtained from the Cat. No. 5538‑4 and/or Cat. No. 5538‑4R Adaptatone Signal Actuators.

The unit uses a microprocessor circuit to create 27 distinctive tones, selected by setting miniature dip switches within the unit. The tones programmed operate on a pyramid type priority system in which a switch with a programmed tone takes priority over all switches that follow it.

Designed for industrial applications including emergency warning systems, plant evacuation and security intrusion alarms, process monitoring, shift start and dismissal horns, and paging signals.

The 5531M is designed for either 1/2" (13mm) conduit or surface mounting.

Specifications

Specifications
Manufacturer Part Number 5531MHV-24Y6
Manufacturer Edwards Signaling
Product Series 5531MHV
Family Series Edwards Signaling Audible Signaling Devices, 5531MHV Series
Description Adap High Vol 4 In 4 Out 120-240V Ac 125-250V Dc
Nominal Voltage 120 VAC, 125 VDC, 240 VAC
Number of Tones 27
Mounting Conduit, Surface
PLC Compatible Yes
Current Rating 0.28-0.47 A
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CE, cUL, TUV, UL
Net Weight 11.26 lbs
Gross Weight 11.26 lbs