5532MHV-AQ
Edwards Signaling Audible Signaling Devices, 5532MHV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5532MHV-AQ

Edwards Signaling Audible Signaling Devices, 5532MHV Series

5532MHV-AQ

Edwards Signaling Audible Signaling Devices, 5532MHV Series
Remote Spkr/Amp Hi Vol 24V Ac/Dc
MFG Item Number
5532MHV-AQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 5532MHV Series
Item #
5532MHV-AQ
Remote Spkr/Amp Hi Vol 24V Ac/Dc

5532MHV Series Information

  • 113 dB at 10 Feet
  • Individual Volume Control
  • Captive Components
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5532MHV Adaptatone Millennium Remote Speaker/Amplifier has been designed for high decibel system operation when connected to the 5540M Central Tone Generator or 5541M System Master Panel.

Each Speaker/Amplifier operates directly from local power sources, making it possible in a single system to connect the remote Speaker/Amplifiers to local power sources of different voltages. Designed for either 1/2" (13mm) conduit or surface mounting.

The 5532MHV‑485Y6 is designed to be connected to RS485 networks, allowing full signaling communication control.

Adaptatone Signaling Systems are designed for industrial applications calling for high decibel output and microprocessor reliability combined with simultaneous signal delivery over all speakers included in the system. Typical applications include: emergency warning systems, plant evacuation alarms, security intrusion sirens, process monitoring, shift start and dismissal horns, and paging signals.

Specifications

Specifications
Manufacturer Part Number 5532MHV-AQ
Manufacturer Edwards Signaling
Product Series 5532MHV
Family Series Edwards Signaling Audible Signaling Devices, 5532MHV Series
Description Remote Spkr/Amp Hi Vol 24V Ac/Dc
Nominal Voltage 24 VAC, 24 VDC
Mounting Conduit, Surface
PLC Compatible No
Current Rating 1.22-2.21 A
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CE, cUL, TUV, UL
Net Weight 10.6 lbs
Gross Weight 13.2 lbs