Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
553370 NVENT ERIFLEX Mechanical Support, RFS 40-63
553370 NVENT ERIFLEX Mechanical Support, RFS 40-63
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
RFS40-63 |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Mechanical Support |
| Description |
RFS 40-63 |
| Mounting |
Screw |
| Composition |
Metallic |
| Style |
Clamp |
| Approvals |
CE |
| Net Weight |
0.53 lbs |
| Gross Weight |
0.53 lbs |
553370
NVENT ERIFLEX Mechanical Support