Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
553430 NVENT ERIFLEX Circuit Breakers, FBC 10 X 6
553430 NVENT ERIFLEX Circuit Breakers, FBC 10 X 6
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
NVENT ERIFLEX Circuit Breakers |
| Manufacturer |
NVENT ERIFLEX |
| Manufacturer Part Number |
FBC10X6 |
| Description |
FBC 10 X 6 |
| Accessory Type |
Clamp |
| For Use With |
Bus Bar |
| Approvals |
CE |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
553430
NVENT ERIFLEX Circuit Breakers