55348

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55348 Cully-Minerallac Fasteners, 5/16-18 x 3 CARRIAGE BOLT ZP

MFG Item Number
55348

55348 Cully-Minerallac Fasteners, 5/16-18 x 3 CARRIAGE BOLT ZP

MFG Item Number
55348
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Fasteners, Series
Item #
55348
5/16-18 x 3 CARRIAGE BOLT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 55348
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 5/16-18 x 3 CARRIAGE BOLT ZP
Size 5/16-18 "
Finish Zinc
Type Carriage
Comments 3 "
Net Weight 0 lbs
Gross Weight 0 lbs