Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
553540 NVENT ERIFLEX Circuit Breakers, FBC 10 x 15,5
553540 NVENT ERIFLEX Circuit Breakers, FBC 10 x 15,5
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
NVENT ERIFLEX Circuit Breakers |
| Manufacturer |
NVENT ERIFLEX |
| Manufacturer Part Number |
FBC10X20 |
| Description |
FBC 10 x 15,5 |
| Accessory Type |
Clamp |
| For Use With |
Bus Bar |
| Approvals |
CE |
| Net Weight |
0.304 lbs |
| Gross Weight |
0.304 lbs |
553540
NVENT ERIFLEX Circuit Breakers