Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
553580 NVENT ERIFLEX Mechanical Support, Busbar Spacer, FS80-100
553580 NVENT ERIFLEX Mechanical Support, Busbar Spacer, FS80-100
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
FS80-100 |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Mechanical Support |
| Description |
Busbar Spacer, FS80-100 |
| Mounting |
Screw |
| Composition |
Metallic |
| Finish |
Electro-Galvanized |
| Style |
Clamp |
| Approvals |
UR |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
553580
NVENT ERIFLEX Mechanical Support