Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55359 Brady Tape, B324 VINYL FOOTPRINT-RIGHT 12 GLOW 1
55359 Brady Tape, B324 VINYL FOOTPRINT-RIGHT 12 GLOW 1
This item cannot be canceled or returned
Description
B324 VINYL FOOTPRINT-RIGHT 12 GLOW 1
Specifications
Specifications
| Manufacturer Part Number |
55359 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Glow-in-the-Dark Footprints Right Foot, Polyester, 3.5 x 12 |
| Type |
Floor Tape |
| Color |
Glow |
| Number of Rolls |
1 |
| Width |
3.5 " |
| Operating Temperature |
176 °F |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |