Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
553D123G48 Eaton Transformers, AUTO TRANSFMR, 100HP, 480 VOLT
MFG Item Number
553D123G48

553D123G48 Eaton Transformers, AUTO TRANSFMR, 100HP, 480 VOLT

MFG Item Number
553D123G48
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
553D123G48
AUTO TRANSFMR, 100HP, 480 VOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 553D123G48
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton motor control control transformer, Motor Starting Auto Transformer, 100 hp, 480V, 60 Hz
Type Autotransformer
Primary Voltage 480 V
Approvals cUL, UL
Net Weight 159 lbs
Gross Weight 159 lbs