554060
NVENT ERIFLEX Conduit, SBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

554060

NVENT ERIFLEX Conduit, SBS Series

554060

NVENT ERIFLEX Conduit, SBS Series
SILICONE SBS 20 25 METER
Item Number
554060
MFG Item Number
SBS-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit, SBS Series
Item #
554060
SILICONE SBS 20 25 METER

SBS Series Information


Specifications

Specifications
Manufacturer Part Number SBS-20
Manufacturer NVENT ERIFLEX
Product Series SBS
Family Series NVENT ERIFLEX Conduit, SBS Series
Description SILICONE SBS 20 25 METER
Diameter 0.79 "
Feet/Pkg. 82 '
Material Glass Fiber Braid
Jacket Material Silicone
Color Orange
Operating Temperature -76-428 °F
Conduit Type Non-Metallic Flexible
Liquid Tight No
Approvals UR
Net Weight 32.6 lbs
Gross Weight 32.6 lbs