Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5540M-120Y6 Edwards Signaling Audible Signaling Devices, Tone Generator 120-240V Ac 125-250V
MFG Item Number
5540M-120Y6
5540M-120Y6 Edwards Signaling Audible Signaling Devices, Tone Generator 120-240V Ac 125-250V
MFG Item Number
5540M-120Y6
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Tone Generator 120-240V Ac 125-250V
Specifications
Specifications
| Manufacturer Part Number |
5540M-120Y6 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Audible Signaling Devices |
| Description |
Tone Generator 120-240V Ac 125-250V Dc |
| Voltage |
120-240 VAC, 125-250 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Number of Tones |
55 |
| Mounting |
Wall |
| PLC Compatible |
No |
| Current Rating |
0.02-0.1 A |
| Explosion Proof |
No |
| Hazardous Location |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
8.4 lbs |
5540M-120Y6
Edwards Signaling Audible Signaling Devices