5540M-24N5
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5540M-24N5

Edwards Signaling Audible Signaling Devices

5540M-24N5

Edwards Signaling Audible Signaling Devices
Tone Generator 120V Ac
MFG Item Number
5540M-24N5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
5540M-24N5
Tone Generator 120V Ac

Series Information

Specifications

Specifications
Manufacturer Part Number 5540M-24N5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Tone Generator 120V Ac
Voltage 120 VAC
Nominal Voltage 120 VAC
Number of Tones 55
Mounting Wall
PLC Compatible No
Current Rating 0.1 A
Explosion Proof No
Hazardous Location Yes
NEMA Rating NEMA 3R
Approvals cULus, UL
Net Weight 0.25 lbs
Gross Weight 8.4 lbs