55416J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55416J

Cully-Minerallac Fasteners

55416J

Cully-Minerallac Fasteners
3/8-16 x 1 HEX TAP BOLT ZP
MFG Item Number
55416J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
55416J
3/8-16 x 1 HEX TAP BOLT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 55416J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/8-16 x 1 HEX TAP BOLT ZP
Size 3/8-16 "
Finish Zinc
Material Carbon Steel
Thread Type Full Thread
Type Grade 2 Hex Head
Comments 1 "
Net Weight 0.041 lbs
Gross Weight 0.041 lbs