55417J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55417J

Cully-Minerallac Fasteners

55417J

Cully-Minerallac Fasteners
3/8-16 x 1 GD5 CAP SCREW IMP
MFG Item Number
55417J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Fasteners, Series
Item #
55417J
3/8-16 x 1 GD5 CAP SCREW IMP

Series Information

Specifications

Specifications
Manufacturer Part Number 55417J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/8-16 x 1 GD5 CAP SCREW IMP
Size 3/8-16 "
Finish Zinc
Material Carbon Steel
Thread Type Full Thread
Type Grade 5 Hex Head
Comments 1 "
Net Weight 0 lbs
Gross Weight 0 lbs