Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
55421J
Cully-Minerallac Fasteners
3/8-16 x 1-1/4 GD5 CAP SCRW IM
This item cannot be canceled or returned
Description
3/8-16 x 1-1/4 GD5 CAP SCRW IM
Specifications
Specifications
| Manufacturer Part Number |
55421J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8-16 x 1-1/4 GD5 CAP SCRW IM |
| Size |
3/8-16 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Thread Type |
Full Thread |
| Type |
Grade 5 Hex Head |
| Comments |
1-1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55421J
Cully-Minerallac Fasteners