554286
NVENT ERIFLEX Grounding, CPI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

554286

NVENT ERIFLEX Grounding, CPI Series

554286

NVENT ERIFLEX Grounding, CPI Series
Grounding Braid,
Item Number
554286
MFG Item Number
CPI16-600-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, CPI Series
Item #
554286
Grounding Braid,

CPI Series Information

  • Ready‑to‑use Stainless Steel Braids for Multiple Applications
  • Good Resistance to Vibration and Fatigue
  • Quick and Easy to Install
ERICO developed and manufactures a range of earth/ground stainless steel braids. These high‑quality 316L stainless steel braids can be installed in extremely corrosive environments, like offshore applications or coastal applications. The CPI braid is ideal for applications using stainless steel pipe or tanks, like the food and beverage industry, building industry, transportation, oil and chemical industry.

Specifications

Specifications
Manufacturer Part Number CPI16-600-8
Manufacturer NVENT ERIFLEX
Product Series CPI
Family Series NVENT ERIFLEX Grounding, CPI Series
Description Grounding Braid, CPI 16-600-8
Hole Size 0.335 "
Thickness 0.12 "
Length 23.62 "
Width 0.69 "
Insulated No
Material Stainless Steel
Approvals IEC, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs