55434BFG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55434BFG

Cully-Minerallac Fasteners

55434BFG

Cully-Minerallac Fasteners
3/8-16 X 2 Hex Tap Bolt Zinc Plated
MFG Item Number
55434BFG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 575

Description

Fasteners, Series
Item #
55434BFG
3/8-16 X 2 Hex Tap Bolt Zinc Plated

Series Information

Specifications

Specifications
Manufacturer Part Number 55434BFG
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/8-16 X 2 Hex Tap Bolt Zinc Plated
Size 3/8-16 "
Finish Zinc
Material Carbon Steel
Thread Type Full Thread
Type Grade 2 Hex Head
Comments 2 "
Net Weight 0 lbs
Gross Weight 0 lbs