Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, QLK45AC Series
55442.50190
ebm-papst, Inc. Fans, QLK45AC Series
MFG Item Number
55442.50190
This item cannot be canceled or returned
Description
QLK45AC Series Information
Compact product line, impeller diameter 45 mm.
Mounting position horizontal or vertical with motor at the bottom.
Permissible ambient temperature 0 to 60 degrees C.
Specifications
Specifications
| Manufacturer Part Number |
55442.50190 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
QLK45AC |
| Family Series |
ebm-papst, Inc. Fans, QLK45AC Series |
| Description |
Fan, 45mm 115VAC 160CFM |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Air Flow |
160 |
| Power Consumption |
50 W |
| Fan Speed |
2,200 RPM |
| Motor Position |
Middle |
| Insulation Class |
Class B |
| Operating Temperature |
32-140 °F |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
55442.50190
ebm-papst, Inc. Fans, QLK45AC Series