Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55444.50000 ebm-papst, Inc. Fans, QL4AC Series, FAN, 40MM 115VAC 81CFM SLEEVE
MFG Item Number
55444.50000
55444.50000 ebm-papst, Inc. Fans, QL4AC Series, FAN, 40MM 115VAC 81CFM SLEEVE
MFG Item Number
55444.50000
This item cannot be canceled or returned
Description
FAN, 40MM 115VAC 81CFM SLEEVE
Smallest product line, impeller diameter 40 mm.
Airflow direction of 180 degrees possible.
Mounting position horizontal or vertical with motor at the bottom.
Permissible ambient temperature 0 to 60 degrees C.
Specifications
Specifications
| Manufacturer Part Number |
55444.50000 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
QL4AC |
| Family Series |
ebm-papst, Inc. Fans, QL4AC Series |
| Description |
FAN, 40MM 115VAC 81CFM SLEEVE BEARING |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Air Flow |
71 |
| Power Consumption |
18 W |
| Fan Speed |
2,200 RPM |
| Motor Position |
Right |
| Insulation Class |
Class A |
| Net Weight |
1.805 lbs |
| Gross Weight |
1.855 lbs |
55444.50000
ebm-papst, Inc. Fans, QL4AC Series