554460
NVENT ERIFLEX Wire Harnesses, PDBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

554460 NVENT ERIFLEX Wire Harnesses, PDBS Series, Expandable Sleeving, 10mm Nominal,

MFG Item Number
PDBS10G

554460 NVENT ERIFLEX Wire Harnesses, PDBS Series, Expandable Sleeving, 10mm Nominal,

MFG Item Number
PDBS10G
Item Number
554460
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, PDBS Series
Item #
554460
Expandable Sleeving, 10mm Nominal,

PDBS Series Information

  • Polyamide 6/6 Braided Sleeves
  • Provide Complete Wire Coverage up to 80 mm
  • Available in Gray or Black

Specifications

Specifications
Manufacturer Part Number PDBS10G
Manufacturer NVENT ERIFLEX
Product Series PDBS
Family Series NVENT ERIFLEX Wire Harnesses, PDBS Series
Description Expandable Sleeving, 10mm Nominal, 8-14mm Range, Gray, PDBS10G
Nominal Size 0.394 "
Length 328 '
Color Gray
Material Polyamide
Operating Temperature -40-248 °F
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
554760
554760
NVENT ERIFLEX Wire Harnesses, PDBS Series