Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
55457J
Cully-Minerallac Fasteners
3/8-16 X 3-1/2 GD5 HEX BOLT ZP
This item cannot be canceled or returned
Description
3/8-16 X 3-1/2 GD5 HEX BOLT ZP
Specifications
Specifications
| Manufacturer Part Number |
55457J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8-16 X 3-1/2 GD5 HEX BOLT ZP |
| Size |
3/8-16 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Type |
Grade 5 Hex Head |
| Comments |
3-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55457J
Cully-Minerallac Fasteners