Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5546-6W Eaton Jacks, Jack Modular CAT 6 RJ45 Data WH

MFG Item Number
5546-6W

5546-6W Eaton Jacks, Jack Modular CAT 6 RJ45 Data WH

MFG Item Number
5546-6W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
5546-6W
Jack Modular CAT 6 RJ45 Data WH

Series Information

Specifications

Specifications
Manufacturer Part Number 5546-6W
Manufacturer Eaton
Family Series Eaton Jacks
Description Modular Data Jack, White, 8-position, 8-conductor, 568A/B, Category 6 RJ45, Jack, 0176; to 40176;C
Style Keystone Connector
Color White
Features RJ45
Type Cat 6
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs