Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5547-5EV Eaton Jacks, Jack Modular CAT 5e RJ45 Data IV

MFG Item Number
5547-5EV

5547-5EV Eaton Jacks, Jack Modular CAT 5e RJ45 Data IV

MFG Item Number
5547-5EV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
5547-5EV
Jack Modular CAT 5e RJ45 Data IV

Series Information

Specifications

Specifications
Manufacturer Part Number 5547-5EV
Manufacturer Eaton
Family Series Eaton Jacks
Description Modular Data Jack, Ivory, 8-position, 8-conductor, 568A/B, Category 5e RJ45, Jack, 0176; to 40176;C
Style Keystone Connector
Color Ivory
Features RJ45
Type Cat 5e
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs