554730
NVENT ERIFLEX Wire Harnesses, PDBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

554730

NVENT ERIFLEX Wire Harnesses, PDBS Series

554730

NVENT ERIFLEX Wire Harnesses, PDBS Series
Expandable Sleeving, 5mm Nominal,
Item Number
554730
MFG Item Number
PDBS5B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, PDBS Series
Item #
554730
Expandable Sleeving, 5mm Nominal,

PDBS Series Information

  • Polyamide 6/6 Braided Sleeves
  • Provide Complete Wire Coverage up to 80 mm
  • Available in Gray or Black

Specifications

Specifications
Manufacturer Part Number PDBS5B
Manufacturer NVENT ERIFLEX
Product Series PDBS
Family Series NVENT ERIFLEX Wire Harnesses, PDBS Series
Description Expandable Sleeving, 5mm Nominal, 4-8mm Range, Black, PDBS5B
Nominal Size 0.197 "
Length 328 '
Color Black
Material Polyamide
Operating Temperature -40-248 °F
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
554430
554430
NVENT ERIFLEX Wire Harnesses, PDBS Series