554890
NVENT ERIFLEX Wire Harnesses, ZIPFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

554890

NVENT ERIFLEX Wire Harnesses, ZIPFLEX Series

554890

NVENT ERIFLEX Wire Harnesses, ZIPFLEX Series
Zipflex 15
Item Number
554890
MFG Item Number
ZFX50M15MMBK
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire Harnesses, ZIPFLEX Series
Item #
554890
Zipflex 15

ZIPFLEX Series Information

  • Halogen Free
  • Glass Fiber and Isolating Silicone Sleeves
  • Resistant to High Temperature
Zipflex cable sleeves can be used in place of wire wraps or spiral wraps. They are easy to use and come with an installation tool that can make runs much easier. They are available in 4 sizes: 8 mm, 15mm, 20mm, and 25mm.

Videos

Specifications

Specifications
Manufacturer Part Number ZFX50M15MMBK
Manufacturer NVENT ERIFLEX
Product Series ZIPFLEX
Family Series NVENT ERIFLEX Wire Harnesses, ZIPFLEX Series
Description Zipflex 15
Color Black
Length 164 '
Inner Diameter 0.591 "
Net Weight 0.097 lbs
Gross Weight 0.097 lbs