554900
NVENT ERIFLEX Wire Harnesses, ZIPFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

554900 NVENT ERIFLEX Wire Harnesses, ZIPFLEX Series, Zipflex 20

MFG Item Number
ZFX30M20MMBK

554900 NVENT ERIFLEX Wire Harnesses, ZIPFLEX Series, Zipflex 20

MFG Item Number
ZFX30M20MMBK
Item Number
554900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, ZIPFLEX Series
Item #
554900
Zipflex 20

ZIPFLEX Series Information

  • Halogen Free
  • Glass Fiber and Isolating Silicone Sleeves
  • Resistant to High Temperature
Zipflex cable sleeves can be used in place of wire wraps or spiral wraps. They are easy to use and come with an installation tool that can make runs much easier. They are available in 4 sizes: 8 mm, 15mm, 20mm, and 25mm.

Videos

Specifications

Specifications
Manufacturer Part Number ZFX30M20MMBK
Manufacturer NVENT ERIFLEX
Product Series ZIPFLEX
Family Series NVENT ERIFLEX Wire Harnesses, ZIPFLEX Series
Description Zipflex 20
Color Black
Length 98 '
Inner Diameter 0.787 "
Net Weight 0.154 lbs
Gross Weight 0.154 lbs