Series Information
| Manufacturer Part Number | 5552-5EW |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Jacks |
| Description | Eaton Modular jacks and adapters, Coax type F insert adapter, Commercial, residential video applications, Flush, snap-in, White, Modular adapter, Coaxial type F jack, IDC termination, Thermoplastic, 0176; to 40176;C, RG-6, type F |
| Style | Modular Adapter |
| Color | White |
| Features | Flush, Snap-in |
| Type | Coaxial type F jack |
| Comments | IDC termination |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |