555200

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
555200 NVENT ERIFLEX Wire & Cable, MBJ 25-200-8
MFG Item Number
MBJ25-200-8

555200 NVENT ERIFLEX Wire & Cable, MBJ 25-200-8

MFG Item Number
MBJ25-200-8
Item Number
555200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, Series
Item #
555200
MBJ 25-200-8

Series Information

Specifications

Specifications
Manufacturer Part Number MBJ25-200-8
Manufacturer NVENT ERIFLEX
Family Series NVENT ERIFLEX Wire & Cable
Description MBJ 25-200-8
Conductor Style Braided
Conductor Type Tinned Copper
Nominal Length 8 "
Hole Size 0.33 "
Current Rating 150 A
Insulated No
Length 0.2 m
Height 1.9 mm
Width 20 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, cULus, EAC, UL
Tongue Width 0.79 "
Net Weight 0.11 lbs
Gross Weight 0.11 lbs