Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55540 Cully-Minerallac Fasteners, 3/8-16 x 2-1/2 CARRIAGE BOLT Z
55540 Cully-Minerallac Fasteners, 3/8-16 x 2-1/2 CARRIAGE BOLT Z
This item cannot be canceled or returned
Description
3/8-16 x 2-1/2 CARRIAGE BOLT Z
Specifications
Specifications
| Manufacturer Part Number |
55540 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8-16 x 2-1/2 CARRIAGE BOLT Z |
| Size |
3/8-16 " |
| Finish |
Zinc |
| Type |
Carriage |
| Comments |
2-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55540
Cully-Minerallac Fasteners