55548

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55548 Cully-Minerallac Fasteners, 3/8-16 x 3 CARRIAGE BOLT ZP

MFG Item Number
55548

55548 Cully-Minerallac Fasteners, 3/8-16 x 3 CARRIAGE BOLT ZP

MFG Item Number
55548
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
55548
3/8-16 x 3 CARRIAGE BOLT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 55548
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/8-16 x 3 CARRIAGE BOLT ZP
Size 3/8-16 "
Finish Zinc
Type Carriage
Comments 3 "
Net Weight 0 lbs
Gross Weight 0 lbs