Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55584

Murrelektronik Cordsets

55584

Murrelektronik Cordsets
Profibus-Plug-Male (Sub-D) 180_,
MFG Item Number
55584
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
55584
Profibus-Plug-Male (Sub-D) 180_,

Series Information

Specifications

Specifications
Manufacturer Part Number 55584
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description Profibus-Plug-Male (Sub-D) 180_, Cut Clamp For Rigid And Flexible Wires
Number of Poles 9
Connection Type Straight
Connection D-Sub to IDC
Protection Rating IP20
Voltage 5 V
Net Weight 0.0728 lbs
Gross Weight 0.0728 lbs