Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
556-00231 HellermannTyton Printers, TT230 Printer Series Carry Case,
MFG Item Number
556-00231
556-00231 HellermannTyton Printers, TT230 Printer Series Carry Case,
MFG Item Number
556-00231
This item cannot be canceled or returned
Description
TT230 Printer Series Carry Case,
Specifications
Specifications
| Manufacturer Part Number |
556-00231 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Printers |
| Description |
TT230 Printer Series Carry Case, 15.25in. x 12.13in. x 10in., 1.5in. Convoluted Foam Interior, Black, |
| Accessory Type |
Carrying Case |
| Printer Compatibility |
TT230SM |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
556-00231
HellermannTyton Printers