556-2-1-2-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

556-2-1-2-2 Gefran Counters, 556 Series, 556-2-1-2-2 Timer

MFG Item Number
F000079

556-2-1-2-2 Gefran Counters, 556 Series, 556-2-1-2-2 Timer

MFG Item Number
F000079
Item Number
556-2-1-2-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 556 Series
Item #
556-2-1-2-2
556-2-1-2-2 Timer

556 Series Information

  • Input from Mechanical Contact, 2 or 3 Wire Proximity Switch, or AC Voltage
  • Timer, Counter, Frequency Meter Configurable
  • Count Back‑Up on EEPROM at Power Off
  • Six Time Scales, 1msec Resolution
  • Five Counter Prescalers
  • Double Display
  • Quartz Timer
The model 556 is configurable for many different functions and is designed for reliability in industrial environments. The double display and minimum size make it the ideal choice for every requirement for a timer, counter or frequency meter. The display can be expressed in the engineering units of the count affected using one of the five prescaler ranges. As a timer, it has six scale ranges from hundredths of a second to hours and minutes.

Specifications

Specifications
Manufacturer Part Number F000079
Manufacturer Gefran
Product Series 556
Family Series Gefran Counters, 556 Series
Description 556-2-1-2-2 Timer
Nominal Voltage 240 VAC
Voltage 220 VAC
Outputs (1) Relay
Display Type LED - Green
Display Size 2 Line, 3 Digit
Function Counter, Ratemeter, Timer
Termination Screw Terminals
Mounting Panel Mount
Protection Rating IP54
Approvals CE
Net Weight 0.5291 lbs
Gross Weight 0.5291 lbs