556-26503
HellermannTyton Wire Identification

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

556-26503

HellermannTyton Wire Identification

556-26503

HellermannTyton Wire Identification
Printable Tag with Metal Content,
MFG Item Number
556-26503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Wire Identification, Series
Item #
556-26503
Printable Tag with Metal Content,

Series Information

Specifications

Specifications
Manufacturer Part Number 556-26503
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Identification
Description Printable Tag with Metal Content, 0.59in. x 3.93in., Polyolefin, Blue, 120/roll
Material Polyolefin
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs