Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
556020 NVENT ERIFLEX Wire Harnesses, SpirFlex Series, Spirflex I16, Black
MFG Item Number
SPIRFLEX-I16
556020 NVENT ERIFLEX Wire Harnesses, SpirFlex Series, Spirflex I16, Black
MFG Item Number
SPIRFLEX-I16
This item cannot be canceled or returned
Description
Wire Harnesses, SpirFlex Series
SpirFlex Series Information
- Expandable Cabling Sleeves for Many Applications
- Spiral Structure Allow Cables to Branch Out at any Point
- Flexible Bundling and Mechanical Protection of Electrical Cables and Wires
Specifications
Specifications
| Manufacturer Part Number |
SPIRFLEX-I16 |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
SpirFlex |
| Family Series |
NVENT ERIFLEX Wire Harnesses, SpirFlex Series |
| Description |
Spirflex I16, Black |
| Color |
Black |
| Length |
82 ' |
| Material |
Flame Retardant Polyethylene |
| Operating Temperature |
-58-185 °F |
| Net Weight |
0.1 lbs |
| Gross Weight |
2.9 lbs |
556020
NVENT ERIFLEX Wire Harnesses, SpirFlex Series