556110
NVENT ERIFLEX Wire Harnesses, SpirFlex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

556110

NVENT ERIFLEX Wire Harnesses, SpirFlex Series

556110

NVENT ERIFLEX Wire Harnesses, SpirFlex Series
Spirflex X12
Item Number
556110
MFG Item Number
SPIRFLEX-X12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire Harnesses, SpirFlex Series
Item #
556110
Spirflex X12

SpirFlex Series Information

  • Expandable Cabling Sleeves for Many Applications
  • Spiral Structure Allow Cables to Branch Out at any Point
  • Flexible Bundling and Mechanical Protection of Electrical Cables and Wires

Specifications

Specifications
Manufacturer Part Number SPIRFLEX-X12
Manufacturer NVENT ERIFLEX
Product Series SpirFlex
Family Series NVENT ERIFLEX Wire Harnesses, SpirFlex Series
Description Spirflex X12
Color White
Length 82 '
Material Flame Retardant Polyethylene
Operating Temperature -58-185 °F
Net Weight 0.07 lbs
Gross Weight 2.55 lbs