Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
556210 NVENT ERIFLEX Wire Harnesses, FGBS Series, GLASS FIBER FGBS 8 50 METER
556210 NVENT ERIFLEX Wire Harnesses, FGBS Series, GLASS FIBER FGBS 8 50 METER
This item cannot be canceled or returned
Description
Wire Harnesses, FGBS Series
GLASS FIBER FGBS 8 50 METER
- Glass Fiber Braided Sleeves
- Thermal Insulation and Mechanical Protection
- Expandable on a 1 to 3 Ratio Basis
Specifications
Specifications
| Manufacturer Part Number |
FGBS8 |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
FGBS |
| Family Series |
NVENT ERIFLEX Wire Harnesses, FGBS Series |
| Description |
GLASS FIBER FGBS 8 50 METER |
| Length |
328 ' |
| Color |
Black |
| Material |
Glass Fiber |
| Operating Temperature |
-94-752 °F |
| Approvals |
UR |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.1 lbs |
556210
NVENT ERIFLEX Wire Harnesses, FGBS Series