Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
556230 NVENT ERIFLEX Wire Harnesses, FGBS Series, GLASS FIBER FGBS 12 50 METER
556230 NVENT ERIFLEX Wire Harnesses, FGBS Series, GLASS FIBER FGBS 12 50 METER
This item cannot be canceled or returned
Description
Wire Harnesses, FGBS Series
GLASS FIBER FGBS 12 50 METER
- Glass Fiber Braided Sleeves
- Thermal Insulation and Mechanical Protection
- Expandable on a 1 to 3 Ratio Basis
Specifications
Specifications
| Manufacturer Part Number |
FGBS12 |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
FGBS |
| Family Series |
NVENT ERIFLEX Wire Harnesses, FGBS Series |
| Description |
GLASS FIBER FGBS 12 50 METER |
| Length |
164 ' |
| Color |
Black |
| Material |
Glass Fiber |
| Operating Temperature |
-94-752 °F |
| Approvals |
UR |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
556230
NVENT ERIFLEX Wire Harnesses, FGBS Series