Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55637

Brady Labels

55637

Brady Labels
LABEL, HZMT,EMPTY, 6X6,BLK/WHT 500/RL
MFG Item Number
55637
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
55637
LABEL, HZMT,EMPTY, 6X6,BLK/WHT 500/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 55637
Manufacturer Brady
Family Series Brady Labels
Description EMPTY, 6 H x 6 W, Roll of 500 Labels, Black on White
Text Color Black
Background Color White
Label Height 6 "
Label Width 6 "
Language English
Legend Empty
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0625 lbs