Series Information
| Manufacturer Part Number | 5563EOR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, HVAC |
| Type | Refrigeration ECM |
| Horsepower | 1/3 hp |
| Speed | 1,145 RPM |
| RPM | 1,145 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Belly Band |
| Current Rating | 2.5 A |
| Bearing Type | Ball |
| Net Weight | 12 lbs |
| Gross Weight | 12 lbs |