556620
NVENT ERIFLEX Grounding, MBJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

556620 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 120A Max, 100mm Long,

MFG Item Number
MBJ16-100-8

556620 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 120A Max, 100mm Long,

MFG Item Number
MBJ16-100-8
Item Number
556620
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, MBJ Series
Item #
556620
Ground Strap, 120A Max, 100mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Manufacturer Part Number MBJ16-100-8
Manufacturer NVENT ERIFLEX
Product Series MBJ
Family Series NVENT ERIFLEX Grounding, MBJ Series
Description Ground Strap, 120A Max, 100mm Long, 8.5mm Hole Diamater MBJ 16-100-8
Hole Size 0.335 "
Thickness 0.059 "
Length 3.94 "
Width 0.591 "
Current Rating 120 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.035 lbs
Gross Weight 0.05 lbs
Alternatives
563540
563540
NVENT ERIFLEX Grounding, MBJ Series