556750
NVENT ERIFLEX Grounding, MBJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
556750 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 180A Max, 250mm Long,
MFG Item Number
MBJ30-250-10

556750 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 180A Max, 250mm Long,

MFG Item Number
MBJ30-250-10
Item Number
556750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, MBJ Series
Item #
556750
Ground Strap, 180A Max, 250mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Manufacturer Part Number MBJ30-250-10
Manufacturer NVENT ERIFLEX
Product Series MBJ
Family Series NVENT ERIFLEX Grounding, MBJ Series
Description Ground Strap, 180A Max, 250mm Long, 10.5mm Diameter Long, MBJ 30-250-10
Hole Size 0.413 "
Thickness 0.079 "
Length 9.84 "
Width 0.906 "
Current Rating 180 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.165 lbs
Gross Weight 0.165 lbs