556790
NVENT ERIFLEX Grounding, MBJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
556790 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 197A Max, 200mm Long,
MFG Item Number
MBJ35-200-10

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

556790 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 197A Max, 200mm Long,

MFG Item Number
MBJ35-200-10
Item Number
556790
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, MBJ Series
Item #
556790
Ground Strap, 197A Max, 200mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Country of Origin France
Manufacturer Part Number MBJ35-200-10
Manufacturer NVENT ERIFLEX
Product Series MBJ
Family Series NVENT ERIFLEX Grounding, MBJ Series
Description Ground Strap, 197A Max, 200mm Long, 10.5mm Diameter Hole, MBJ 35-200-10
Hole Size 0.413 "
Thickness 0.083 "
Length 7.87 "
Width 0.906 "
Current Rating 197 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.155 lbs
Gross Weight 0.155 lbs