Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BJ6-150S |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Family Series | NVENT ERIFLEX Grounding |
| Description | Ground Strap, 45A Max, 150mm Long, 6.5mm Diameter Hole, Round Braid, BJ 6-150S |
| Hole Size | 0.256 " |
| Thickness | 0.26 " |
| Length | 5.91 " |
| Width | 0.26 " |
| Current Rating | 45 A |
| Insulated | No |
| Material | Tinned Copper |
| Approvals | UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |