556940
NVENT ERIFLEX Grounding, MBJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
556940 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 120A Max, 500mm Long,
MFG Item Number
MBJ16-500-8

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

556940 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 120A Max, 500mm Long,

MFG Item Number
MBJ16-500-8
Item Number
556940
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, MBJ Series
Item #
556940
Ground Strap, 120A Max, 500mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Manufacturer Part Number MBJ16-500-8
Manufacturer NVENT ERIFLEX
Product Series MBJ
Family Series NVENT ERIFLEX Grounding, MBJ Series
Description Ground Strap, 120A Max, 500mm Long, 8.5mm Diameter Hole, MBJ 16-500-8
Hole Size 0.335 "
Thickness 0.059 "
Length 19.69 "
Width 0.591 "
Current Rating 120 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs