556T-M
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

556T-M Edwards Signaling Audible Signaling Devices, Tone Module Board

MFG Item Number
556T-M

556T-M Edwards Signaling Audible Signaling Devices, Tone Module Board

MFG Item Number
556T-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
556T-M
Tone Module Board

Series Information

Specifications

Specifications
Manufacturer Part Number 556T-M
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Tone Module Board
Accessory Type Module
For Use With Millennium Series
Explosion Proof No
Hazardous Location No
Mounting Wall
NEMA Rating NEMA 3R
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.37 lbs