557250
NVENT ERIFLEX Wire & Cable, FTCB15 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

557250 NVENT ERIFLEX Wire & Cable, FTCB15 Series, Flat Braid, 20x1.5mm, Tinned Copper,

MFG Item Number
FTCB15-20

557250 NVENT ERIFLEX Wire & Cable, FTCB15 Series, Flat Braid, 20x1.5mm, Tinned Copper,

MFG Item Number
FTCB15-20
Item Number
557250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, FTCB15 Series
Item #
557250
Flat Braid, 20x1.5mm, Tinned Copper,

FTCB15 Series Information

  • Flat Tinned Copper Braids


Specifications

Specifications
Manufacturer Part Number FTCB15-20
Manufacturer NVENT ERIFLEX
Product Series FTCB15
Family Series NVENT ERIFLEX Wire & Cable, FTCB15 Series
Description Flat Braid, 20x1.5mm, Tinned Copper, FTCB15-20
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 984 "
Current Rating 140 A
Insulated No
Length 25 m
Height 1.5 mm
Width 20 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals cURus
Net Weight 0.44 lbs
Gross Weight 0.44 lbs