557300
NVENT ERIFLEX Wire & Cable, FTCB15 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

557300

NVENT ERIFLEX Wire & Cable, FTCB15 Series

557300

NVENT ERIFLEX Wire & Cable, FTCB15 Series
Flat Braid, 28x3mm, Tinned Copper,
Item Number
557300
MFG Item Number
FTCB15-50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, FTCB15 Series
Item #
557300
Flat Braid, 28x3mm, Tinned Copper,

FTCB15 Series Information

  • Flat Tinned Copper Braids


Specifications

Specifications
Manufacturer Part Number FTCB15-50
Manufacturer NVENT ERIFLEX
Product Series FTCB15
Family Series NVENT ERIFLEX Wire & Cable, FTCB15 Series
Description Flat Braid, 28x3mm, Tinned Copper, FTCB15-50
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 984 "
Current Rating 250 A
Insulated No
Length 25 m
Height 3 mm
Width 28 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals cURus
Net Weight 1.1 lbs
Gross Weight 1.125 lbs