Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55741 Murrelektronik Cordsets, Masi Installation Technology,
55741 Murrelektronik Cordsets, Masi Installation Technology,
This item cannot be canceled or returned
Description
Masi Installation Technology,
Specifications
Specifications
| Manufacturer Part Number |
55741 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Masi Installation Technology, As-Interface Adapter From Profile To M12-Female |
| Connector Class |
Micro (M12) |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Straight |
| Connection |
M12 Female |
| Gender |
Male |
| Net Weight |
0.022 lbs |
| Gross Weight |
0.022 lbs |
55741
Murrelektronik Cordsets